Beli Wastafel Under Counter di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Renovo Kitchen Sink 2 Bowl Under CounterDeskripsi:RENOVO 7845TKitchen sink 2 bowl under counter; SUS 304 S/S; 780x450x230mmatribut:
- Color: Polished
- Material: SUS 304 Stainless Steel
- Dimensions (mm): 780x450x230
- GEA Chiller Under Counter Stainless Steel (Lemari Pendingin Kabinet)Deskripsi:- CFC Free - Full Stainless steel exterior and interior - Removeable cassette refrigeration system - EMBRACO compressor - Digital temperatur control - Electronic expansion valve - Auto hot gas defrost with self evaporated system - Poly-coated evaporator (prevent corrosion and ensure food safety) - Removable door heater and gasket for easier maintenance - Removable S/S bracket & tray slide - Inner chamber with round corner design for easy cleaning - Castor and lock - Poly-coated wireshelf - Adjustable feet - GN size design (GN 1/1)atribut:
- Voltage (V): 220
- Refrigerant: R134a
- Origin: China
- Meridian Basin Ceramic (Wastafel Keramik)atribut:
- Material: Ceramic
- SPEAKMAN Dual Lever Handle Three-Hole Widespread Deck-Mount Bathroom Faucet (Kran Wastafel Dua Putaran)Deskripsi:Gooseneck-spout faucets have a tall spout shape that extends high above the counter and curves to point straight down into the sink. The tallest spout shape available, gooseneck spouts provide the most distance between the spout and the counter, making them ideal for washing hair and filling tall vessels.atribut:
- UNSPSC: 40141702
- Faucet Activation: Manual
- Faucet Body Material: Brass
- Faucet Type: Bathroom Sink Faucet
- Flow Outlet Type - Faucet: Aerated
- Ligature Resistant: No
- Max. Mounting Hole Center Distance (inch): 8
- Mounting Type - Faucet: Deck
- Power Source: None
- Temperature Control: No
- Valve Type - Faucets: Hot/Cold Cartridge
- GETRA Sink Table Stainless Steel (Wastafel)Deskripsi:Full stainless steel cabinet Knock-down system With Grid Undershelf Table top: 1 mm stainless steel High density boardatribut:
- Width (mm): 700
- Height (mm): 850+100
- Bowl Dimension (mm): 800x500x300
- air Wash Basin Wall Hung (Wastafel Gantung)Deskripsi:- Terbuat dari bahan ceramik- Memiliki kualitas ekspor- Harga terjangkau- Pemasangan mudah- Instalasi di gantung pada tembokatribut:
- Material: Ceramic
- Color: White
- American Standard Kran Wastafelatribut:
- Color: Chrome
- Finish: Chrome
- Mono/Mixer: Mono
- American Standard Basin Mono (Kran Wastafel)Deskripsi:Without Pup-Up Drain
- American Standard Basin Mixer Faucet (Kran Wastafel Panas Dingin)Deskripsi:With Pop-up Drainatribut:
- Color: Chrome
- Finish: Chrome
- Mono/Mixer: Mixer
- T S BRASS Faucet Sprayers & Sprayer Parts (Kepala Semprotan Keran)Deskripsi:Faucet sprayers and spray valves have a nozzle that creates a spray pattern and a trigger to turn the water spray on and off. Sprayers attach to supply hoses to provide a spray for rinsing dishes, food, and other items in a sink. Spray valves connect to pre-rinse faucets commonly found in restaurants and commercial kitchens. They produce a high-powered spray for clearing stuck-on food from dishes and are commonly used to rinse dishes before handwashing them or putting them through the dishwasher.
- GARLOCK Food & Dairy Sanitary GasketsDeskripsi:Tri-clamp sanitary gaskets fit into the grooves of a tri-clamp tube fitting. Tri-clamp fittings, also called tri-clover fittings, clamp together two tubes in a process line and the gasket provides a sterile, leakproof seal.atribut:
- UNSPSC: 31181503
- Connection/Fitting Type: Tri-Clamp
- Metal & X-Ray Detectable: No
- Metal Detectable: No
- Outside Diameter Style: Standard
- System of Measurement: Inch
- X-Ray Detectable: No
- ZURN Faucet Washer, O-Ring & Hardware (Perlengkapan Kran)Deskripsi:Faucet washers and O-rings form a seal between faucet components to prevent leaks. Faucet hardware connects components to a mounting surface or plumbing line. These washers, O-rings, and hardware are used to replace worn parts that allow leaks or fail to hold faucets in place.atribut:
- UNSPSC: 40141702
- VIEGA PROPRESS Copper & Bronze Press Tubing Fittings (Sambungan Lurus)Deskripsi:Copper and bronze press tube fittings are suitable for plumbing applications with potable water.
- REDHAT Air, Oil and Water Solenoid ValvesDeskripsi:These solenoid valves feature a normally closed valve configuration. They are rated for indoor or outdoor work environments. Models are available for dispensing, collating, gas shutoff, vacuum holding, and tank draining. High-flow valves are ideal for liquid, corrosive, and air/inert gas service in applications such as car washes, air compressors, pumps, laundry equipment, and industrial water control. Explosionproof models are designed to contain internal explosions without causing an external hazard.
- Parker Brass Compression Tubing Fittings for Air, Liquids & Chemicals (Sambungan Lurus)Deskripsi:Brass compression tube fittings are preassembled with a captive sleeve that is always oriented for correct installation. This sleeve allows visual inspection before and after installation and helps to seal even out-of-round tubing. These fittings are suitable for air lines, lubrication lines, fluid transfer, and chemical dispensing.atribut:
- Fitting Material: Brass
- MILWAUKEE VALVE Gate ValvesDeskripsi:Certified for use in potable water applications, these full port shutoff valves can be used fully open or fully closed in water and compressed air applications.atribut:
- UNSPSC: 40141613
- Handle Type: Hand Wheel
Daftar Harga Wastafel Under Counter Terbaru October 2026
| Renovo Kitchen Sink 2 Bowl Under Counter | Rp1.499.900 |
| TOTO Wastafel Under Counter | Rp1.999.900 |
| TOTO Wastafel Under Counter dengan Braket | Rp1.199.900 |
| TOTO Wastafel Under Counter Kotak dengan Braket | Rp1.499.900 |
| GEA Chiller Under Counter Stainless Steel (Lemari Pendingin Kabinet) | Rp14.999.900 |
| Meridian Basin Ceramic (Wastafel Keramik) | Rp789.900 |
| American Standard Lavatory | Rp469.900 |
| SPEAKMAN Dual Lever Handle Three-Hole Widespread Deck-Mount Bathroom Faucet (Kran Wastafel Dua Putaran) | Rp9.899.900 |
| GETRA Sink Table Stainless Steel (Wastafel) | Rp3.099.900 |
| air Wash Basin Wall Hung (Wastafel Gantung) | Rp339.900 |
Data diperbarui pada 21/10/2026 (Harga belum termasuk PPN)























































































































































/4mP103737166-1.jpg)
/gvP108404607-1.jpg)

/qnP109405959-2.jpg)
/f2P103472542-1.jpg)
/pcP107549912-1.jpg)

/9bP109102335-1.jpg)
/8tP109102317-1.jpg)
/iqP109414674-19.jpg)

/1zP109415071-14.jpg)
%20Lurus/VIEGA%20PROPRESS%20Copper%20%26%20Bronze%20Press%20Tubing%20Fittings%20(Sambungan%20Lurus)/o8P109403872-1.jpg)

%20Lurus/Parker%20Brass%20Compression%20Tubing%20Fittings%20for%20Air%2C%20Liquids%20%26%20Chemicals%20(Sambungan%20Lurus)/ggP109400592-1.jpg)

%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)

/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)



/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)

/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)